Shop All Bathtub Parts & Accessories
Zoro Select
Chrome Tub and Shower Handle, 2" L
Mfr # 32644
Zoro # G4818541
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Faucet Knobs
- Finish Chrome
- Material of Construction Zinc
- Includes Button, Screw
- Includes Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32644
- Zoro # G4818541
- UPC # 091712326441
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Handle Length | 2 in |
Details
Item | Chrome Tub and Shower Handle |
For Use With | Faucet Knobs |
Finish | Chrome |
Material of Construction | Zinc |
Includes | Button, Screw |
Includes Handle | Yes |
Includes Stem | No |
Ligature Resistant | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Check Stop | No |
Includes Cartridge | No |
Features | 16-Point Broach, Fits Sayco and Ez-Flo |
Includes Drain Stopper | No |
Handle Material | Metal |
ADA Compliance | No |
Includes Tub Spout | No |
Description
Chrome Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Faucet Knobs, Handle Length 2 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MOEN Aerator Removal Tool (59005)
- B & K STZ Industries 1/2 in. MIP each Black Malleable Iron Plug (310UPP-12)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- Zoro Select Bathtub Parts & Accessories