Shop All Garage Door Opener Accessories
Zoro Select
Chrome T Handle, Chrome
Mfr # 1RBH8
Zoro # G3154234
original price:
$13.43
69% off
new price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Material Steel
- Hardware Included
- Width 1 3/16 in
- Height 3 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBH8
- Zoro # G3154234
- UPC # 190735031025
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Length | 4 1/2 in |
Width | 1 3/16 in |
Height | 3 29/32 in |
Bolt Length | 5/16 in |
Bolt Head Diameter | 5/16 in |
Overall Length | 4 1/2 in |
Overall Width | 1 3/16 in |
Overall Height | 3 15/16 in |
Details
Item | Door Bolt |
Material | Steel |
Hardware | Included |
Finish | Chrome |
Product Type | T-Handle Bolt |
Shop By | Closeouts |
Includes | Hardware |
Includes Hardware | Hardware Included |
Operation Type | Hand Pull |
Description
Door Bolt, Operation Type Hand Pull, Chrome Finish, Material Steel, Length 4 1/2 in, Width 1 3/16 in, Height 3 29/32 in, Bolt Length 5/16 in, Throw Size Not Applicable, Chain Length Not Applicable, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- STRYBUC Casement Operator (900-19620)
- SPD Welded Blade End Gas Spring (GSWB426411)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, With Lockout (3BXL)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- GENIE Universal Wall Button (37644R)
- CHAMBERLAIN Remote Garage Door Mini (MC100-P2)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- Zoro Select Garage Door Opener Accessories