Shop All Brass Pipe Fittings
Zoro Select
Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size
Mfr # 4CCL1
Zoro # G2592877
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CCL1
- Zoro # G2592877
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1-3/4" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hex Size | 1/2" |
Outside Dia. | 63/64" |
Fitting Length | 1 3/4 in |
Pipe Size | 3/8 in |
Overall Length | 1 3/4 in |
Thread Size | 3/8" |
Fitting Side A Outside Diameter | 1 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size A | 3/8 in -18 |
Description
90 Degrees Hex Key Elbow, Brass, CA360, 3/8 in, Female, NPT, 1 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 1 in, 18, 3/8 in -18, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-712 S.S. BALL VALVE (113-147)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- BLACK SWAN Probing Rod 1/2" X 5' (19380)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (6RCV9)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (1VFY3)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- ZORO SELECT Red Brass Union, FNPT, 2-1/2" Pipe Size (1VFL6)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/4" Pipe Size (82300N-04)
- Zoro Select Fittings