Shop All Brass Pipe Fittings
Zoro Select
Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/8" Pipe Size
Mfr # 8008-06-06
Zoro # G3181114
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Conversion Nipple
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type MNPT x MBSP
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8008-06-06
- Zoro # G3181114
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 1-29/64" |
Outside Dia. | 11/16" |
Pipe Fitting Length | 1-29/64" |
Hex Size | 11/16" |
Overall Length | 1 7/16 in |
Pipe Size | 3/8 in |
Thread Size | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size A | 3/8 in -19 |
Fitting Thread Size B | 3/8 in -18 |
Description
Adapter, Brass, Chrome-Plated, CA360, 3/8 in, Male, NPT, 11/16 in, 19, 3/8 in -19, 3/8 in, Male, BSPP, 11/16 in, 18, 3/8 in -18, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT 90 Elbow, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10366)
- ZORO SELECT Red Brass Cap, FNPT, 3" Pipe Size (1VFJ2)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- PARKER Hex Bushing, Brass, 3/8 x 3/4 in, NPT (209P-12-6)
- Zoro Select Brass Pipe Fittings