Shop All Brass Pipe Fittings
Zoro Select
Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size
Mfr # 81110-0602
Zoro # G2923751
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81110-0602
- Zoro # G2923751
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Thread Size B | 3/8 in -27 |
Fitting Thread Size A | 1/8 in -18 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Description
Hex Bushing, Brass, Chrome-Plated, CA360, Class Class 125, 3/8 in, Female, NPT, 11/16 in, 18, 1/8 in -18, 1/8 in, Male, NPT, 11/16 in, 27, 3/8 in -27, 125 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- OXYGENICS Amp CHR Hand SHWR Head (51188)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3 in Pipe Size (1WKL7)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 (ZUSA-PF-10619)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (1VGA1)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size (VS222P-12-12)
- Zoro Select Brass Pipe Fittings