Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Chrome Plated Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (Discontinued)
Mfr # 81100-04
Zoro # G3117362
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81100-04
- Zoro # G3117362
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Brass, Chrome-Plated, CA360, Class Class 125, 1/4 in, Female, NPT, 1 3/8 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 11/16 in, 18, 1/4 in -18, 125 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.