Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Chrome Plated Brass Cap, FNPT, 1/2" Pipe Size (Discontinued)
Mfr # 81108-08
Zoro # G0318893
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cap
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81108-08
- Zoro # G0318893
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1/2 in |
Description
Cap, 1/2 in Nominal Pipe Size, Brass, Chrome-Plated, CA360, Class 125, Female NPT, 1 1/16 in Outside Diameter, 1 1/8 in Overall Length, 125 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.