Shop All Cam Locks
Zoro Select
Chrome Keyed Alike Sliding Showcase Lock
Mfr # 1RBK7
Zoro # G1142163
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyed Alike
- Material Steel
- Finish Chrome
- Length (In.) 5 1/2 in
- Width (In.) 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RBK7
- Zoro # G1142163
- UPC # 190735031131
- Country of Origin China
- Category Cam Locks
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 9/16 |
Details
Item | Sliding Showcase Lock |
Type | Keyed Alike |
Material | Steel |
Finish | Chrome |
Projection (In.) | 1 in |
Hardware | Included |
Includes | Tightening Thumb Screw |
Description
Sliding Showcase Lock, Keyed Alike, Steel, Chrome, Length (In.) 5 1/2 in, Width (In.) 9/16, Projection (In.) 1 in, Includes Tightening Thumb Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 9/32 in (1XRZ9)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in (1XTD3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/32 in (1XTD9)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 17/32 in (1XTE8)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, For Material Thickness 7/8 in (C8053-MKKD-14A)
- Zoro Select Cam Locks