Shop All Drain Components
Zoro Select
Chrome, Bath Drain, Overflow Face Plate
Mfr # 35245
Zoro # G4870603
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains 304 Stainless Steel
- Color - Drains Silver
- Material of Construction Chrome
- Type Bath Drain
- Drain Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35245
- Zoro # G4870603
- UPC # 091712352457
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
Item | Overflow Face Plate |
Material of Construction - Drains | 304 Stainless Steel |
Color - Drains | Silver |
Material of Construction | Chrome |
Type | Bath Drain |
Drain Material | 304 Stainless Steel |
Grid Material | Stainless Steel |
Includes | 2 Brass Screws |
Color | Silver |
Finish | Chrome |
Ligature Resistant | No |
Material | Stainless Steel |
Color Finish | Zinc Plated |
Product Type | Overflow Face Plate |
Shape | Round |
Description
Overflow Face Plate, Shape Round, Product Type Overflow Face Plate, Includes (2) Brass Screws, Finish Chrome, Material Stainless Steel, Color Silver, Ligature Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Slotted Overflow Asm (1066727)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, P-Trap (1PNX7)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Coupling (1PPA5)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- PLUMB PAK Bath Drain Linkage Assembly (PP606-23)
- Zoro Select Drain Components