Shop All Dock Wheel Chocks
Zoro Select
Chock, Wheel, W8 In, Molded Urethane
Mfr # 4W941
Zoro # G2851667
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Urethane
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4W941
- Zoro # G2851667
- UPC # 190735521472
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 11 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Orange |
Item | Wheel Chock |
Surface | Safety Tread |
Includes | Molded Hole for Attaching Chain |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 8 in, Depth 11 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Includes Molded Hole for Attaching Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P544)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- ZORO SELECT Speed Bump Endcap, Black, 6" L x 12" W (GNRS2698BL)
- ZORO SELECT Wheel Chock, 12 In W x 6 In H, Black (1GUK8)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-AC-Y)
- Zoro Select Dock Wheel Chocks