Shop All Picks & Riveting Chipping Hammers
Zoro Select
Chipping Hammer With Brush
Mfr # 19N773
Zoro # G4634883
original price:
$12.39
18% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Head Weight 5 oz
- Head Material Steel (M.S. En8)
- Handle Rubber Wood
- Features Includes Wire Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N773
- Zoro # G4634883
- UPC # 190735397404
- Country of Origin India
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Length | 1 1/25 in |
Blade (1) Width | 3/20 in |
Overall Length | 11 in |
Head Length | 3 3/4 in |
Blade Length | 1 in |
Details
Item | Chipping Hammer |
Type | Vertical |
Head Weight | 5 oz |
Head Material | Steel (M.S. En8) |
Handle | Rubber Wood |
Features | Includes Wire Brush |
Blade Orientation | Parallel |
Hammer Type | Welders chipping hammer |
Handle Material | Wood |
Grip Style | Plain |
Face Material | Steel |
Dead Blow Hammer | No |
Replaceable Handle | Yes |
Non-Sparking | No |
Description
If you're looking for a chipping hammer that's both durable and versatile, the Zoro Select 19N773 Chipping Hammer is just what you need. This chipping hammer has a total length of 11.18 in., which includes its rubber wood handle. The head weight is 5.11 oz., while the blade measures 1 1/25 in. in length and 3/20 in. in width. Made from M.S steel, this vertical chipping hammer has a head material of steel. The head measures 3 7/10 in long and comes with one blade. When it comes to performance, durability and versatility, there is no better tool than the Zoro Select 19N773 Chipping Hammer With Brush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- ZORO SELECT Chipping Hammer, Cone & Chisel, Hickory (19N778)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- PICARD Leather Grip Hammer, 21 oz., German (079000)
- Zoro Select Hammers and Striking Tools