Shop All Picks & Riveting Chipping Hammers
Zoro Select
Chipping Hammer Curved Cone Cross Chisel
Mfr # 19N780
Zoro # G4607504
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Head Material Steel (M.S. En8)
- Handle Wood
- Blade (1) Length 1 6/25 in
- Head Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N780
- Zoro # G4607504
- UPC # 190735397473
- Country of Origin India
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Length | 1 6/25 in |
Head Length | 7 5/8 in |
Blade (1) Width | 3/10 in |
Overall Length | 12 in |
Blade Length | 1 1/4 in |
Details
Item | Chipping Hammer |
Type | Vertical |
Head Weight | 16 oz |
Head Material | Steel (M.S. En8) |
Handle | Wood |
Features | Curved Head, Hickory Handle |
Hammer Type | Welders chipping hammer |
Face Material | Steel |
Handle Material | Wood |
Grip Style | Plain |
Blade Orientation | Perpendicular |
Replaceable Handle | Yes |
Non-Sparking | No |
Dead Blow Hammer | No |
Description
Chipping Hammer, Hammer Type Welders chipping hammer, Handle Material Wood, Head Weight 16 oz, Face Diameter Not Applicable, Blade Length 1 1/4 in, Face Material Steel, Overall Length 12 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle Yes, Dead Blow Hammer No, Features Curved Head, Hickory Handle, Head Length 7 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- ZORO SELECT Chipping Hammer, Cone & Chisel, Hickory (19N778)
- ZORO SELECT Chipping Hammer, Cone & Cross Chisel (19N779)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- MARTIN TOOLS Curved Pick Hammer, W/Hickory Handle (156GB)
- Zoro Select Hammers and Striking Tools