Shop All Picks & Riveting Chipping Hammers
Zoro Select
Chipping Hammer, Cone & Cross Chisel
Mfr # 19N779
Zoro # G4552922
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Head Material Steel (M.S. En8)
- Handle Wood
- Blade (1) Width 3/25 in
- Head Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N779
- Zoro # G4552922
- UPC # 190735397466
- Country of Origin India
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Width | 3/25 in |
Head Length | 7 5/8 in |
Overall Length | 12 in |
Blade (1) Length | 1 7/25 in |
Blade Length | 1 1/4 in |
Details
Item | Chipping Hammer |
Type | Vertical |
Head Weight | 15 oz |
Head Material | Steel (M.S. En8) |
Handle | Wood |
Features | Hickory Handle |
Grip Style | Plain |
Face Material | Steel |
Hammer Type | Welders chipping hammer |
Blade Orientation | Perpendicular |
Handle Material | Wood |
Non-Sparking | No |
Dead Blow Hammer | No |
Replaceable Handle | Yes |
Description
If you're looking for a chipping hammer that's sturdy and easy to use, the Zoro Select 19N779 Chipping Hammer is the perfect choice. The steel head on this chipping hammer weighs 15.17 oz., making it sturdy and durable. This chipping hammer has an overall length of 12.2 in.. The handle is made from hickory wood, giving it an added element of durability. It features a cone and cross chisel design, which helps you get into tight spaces where other tools cannot reach. With its solid steel head and comfortable wooden handle, the Zoro Select 19N779 Chipping Hammer will provide you with years of reliable service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- ZORO SELECT Chipping Hammer, Cone & Chisel, Hickory (19N778)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- Zoro Select Hammers and Striking Tools