Shop All Biohazard Bags
Zoro Select
Chemo Waste Bags, 14 gal., Yellow, PK100
Mfr # WYCB142233
Zoro # G4749193
original price:
$153.87
10% off
new price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Capacity 14 gal
- Width 25 in
- Material Polyethylene
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WYCB142233
- Zoro # G4749193
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 25 in |
Height | 34 in |
Details
Item | Chemo Waste Bags |
Color | Yellow |
Capacity | 14 gal |
Material | Polyethylene |
Legend | Biohazard Symbol |
Trash Bag Material | Polyethylene |
Strength Rating | Contractor |
Thickness | 4 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Max. Temperature | Not Autoclavable |
Max. Load | 100 lb |
Bottom Seal Type | Flat |
Trash Bag Color Family | Yellow |
Bags Per Roll | Not a Roll |
Bag Product Grouping | Chemo Waste Bags |
Bags per Roll/Pack | 100 |
Rolls per Package | Not a Roll |
Bags per Roll | Not a roll |
Description
Chemo Waste Bags, Capacity 14 gal, Trash Bag Material Polyethylene, Thickness 4 mil, Color Yellow, Legend Biohazard Symbol, Bag Closure Type None, Width 25 in, Height 34 in, Max. Load 100 lb, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate Toilet Roll Holder (27292-BL)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHA6)
- DIVERSITECH SpeedClean FLOWJET-60 - Coil Cleaner System, 400 PSI, 2.5 GPM (FLOWJET-60)
- MIDLAB Nattura Super Mega Mop Neutral Cleaner, 2PK (956500-39)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 55x60", 2.0mL, Red, PK50 (45-75)
- Zoro Select Biohazard Bags