Shop All Biohazard Bags
Zoro Select
Chemo Waste Bags, 0.5 gal., Yellow, PK100
Mfr # 3UAD5
Zoro # G4749184
product price: $48.55
/pk 100, $0.49/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Capacity 1/2 gal
- Width 12 in
- Material Polyethylene
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAD5
- Zoro # G4749184
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 15 in |
Details
Item | Chemo Waste Bags |
Color | Yellow |
Capacity | 1/2 gal |
Material | Polyethylene |
Legend | caution |
Trash Bag Material | Polyethylene |
Strength Rating | Contractor |
Thickness | 4 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Max. Load | 2 lb |
Bags Per Roll | 100 |
Max. Temperature | Not Autoclavable |
Trash Bag Color Family | Yellow |
Bag Product Grouping | Chemo Waste Bags |
Bottom Seal Type | Flat |
Rolls per Package | 10 |
Bags per Roll/Pack | 100/10 |
Bags per Roll | 100 |
Description
Chemo Waste Bags, Capacity 1/2 gal, Trash Bag Material Polyethylene, Thickness 4 mil, Color Yellow, Legend Caution, Bag Closure Type Zip Seal, Width 12 in, Height 15 in, Max. Load 2 lb, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package 10, Bags per Roll 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128 (ZULFFS128)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- VIKAN Handheld Dust Pan, Blue (56623)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG7)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- Zoro Select Biohazard Bags