Shop All Biohazard Bags
Zoro Select
Chemo Waste Bags, 0.5 gal., Clear, PK500
Mfr # 3CUF5
Zoro # G1304073
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1/2 gal
- Width 12 in
- Material Low Density Polyethylene (LDPE)
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUF5
- Zoro # G1304073
- UPC # 654866033117
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 15 in |
Details
Color | Clear |
Item | Chemo Waste Bags |
Capacity | 1/2 gal |
Material | Low Density Polyethylene (LDPE) |
Legend | Chemotherapy Drug Trasport Bag |
Strength Rating | Contractor |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Thickness | 4 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Bags per Roll/Pack | 500 |
Bag Product Grouping | Chemo Waste Bags |
Bottom Seal Type | Flat |
Bags Per Roll | Not a Roll |
Rolls per Package | Not a Roll |
Trash Bag Color Family | Clear |
Max. Load | Not Rated |
Max. Temperature | Not Autoclavable |
Seal | Flat |
Bags per Roll | Not a roll |
Description
Chemo Waste Bags, Capacity 1/2 gal, Trash Bag Material LDPE, Thickness 4 mil, Color Clear, Legend Chemotherapy Drug Transport Bag, Bag Closure Type Zip Seal, Width 12 in, Height 15 in, Max. Load Not Rated, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BRM AB-.375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (6 Per Pack) (AB)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- FRESH PRODUCTS Slant7 with Terminator Urinal Screen, Evergreen Scent, Red, PK30 PK (S7-F-005I030M-82-AAA10-00)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG7)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG3)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK1000 (3CUF4)
- ZORO SELECT Specimen Transfer Bag, 12 In. L, PK1000 (3CUE7)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- DRAW N TIE Trash Bags, HD, 33 gal., Black, PK150 (WEB1DTL150)
- Zoro Select Biohazard Bags