Shop All Biohazard Bags
Zoro Select
Chemo Waste Bags, 0.5 gal., Clear, PK1000
Mfr # 3CUF4
Zoro # G2764806
product price: $49.49
/pk 1000, $0.05/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1/2 gal
- Width 6 in
- Material Low Density Polyethylene (LDPE)
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUF4
- Zoro # G2764806
- UPC # 654866029592
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 9 in |
Details
Item | Chemo Waste Bags |
Color | Clear |
Capacity | 1/2 gal |
Material | Low Density Polyethylene (LDPE) |
Legend | Chemotherapy Drug Trasport Bag |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Bags Per Roll | Not a Roll |
Max. Temperature | Not Autoclavable |
Trash Bag Color Family | Clear |
Bottom Seal Type | Flat |
Bags per Roll/Pack | 1000 |
Seal | Flat |
Bag Product Grouping | Chemo Waste Bags |
Rolls per Package | Not a Roll |
Max. Load | Not Rated |
Bags per Roll | Not a roll |
Description
Chemo Waste Bags, Capacity 1/2 gal, Trash Bag Material LDPE, Thickness 2 mil, Color Clear, Legend Chemotherapy Drug Transport Bag, Bag Closure Type Zip Seal, Width 6 in, Height 9 in, Max. Load Not Rated, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT ACTUATOR - LINEAR 24V 4.5 STROKE (1056622)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- KWAZAR Solvent Sprayer, 1.5L, White (084110)
- DAYTON Vacuum Hose, 9 ft (5UMR9)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- ZORO SELECT Chemo Waste Bags, 14 gal., Yellow, PK100 (WYCB142233)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Specimen Transfer Bag, 12 In. L, PK1000 (3CUE7)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- Zoro Select Biohazard Bags