Shop All Cylinder Trucks
Zoro Select
Chemical Transfer Cart, 100 lb, 24 Bottle
Mfr # SCE-1001-24
Zoro # G2111929
product price: $2,692.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,692.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 36 1/2 in
- Overall Width 24 in
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCE-1001-24
- Zoro # G2111929
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 36 1/2 in |
Overall Width | 24 in |
Caster Dia. | 2" |
Caster Width | 2 in |
Handle Height | 34 in |
Lip Height | 5 1/2 in |
Bottom Shelf Lip Height | 13 1/8 in |
Overall LxWxH | 36-1/2 in x 24 in x 36 in |
Compartment Width | 7 1/2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 36 in |
Shelf Lip Height | 17 in |
Top Shelf Height | 30 1/2 in |
Caster Wheel Width | 2 in |
Compartment Length | 7 1/2 in |
Shelf Length | 30 3/4 in |
Shelf LxW | 30-3/4 in x 23 in |
Shelf Width | 23 in |
Caster Mounting Height | 6 1/2 in |
Compartment Height | 4 1/2 in |
Description
Chemical-Resistant Utility Cart with Compartmented Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 250 lb, Shelf Length 30 3/4 in, Shelf Width 23 in, Top Shelf Height 30 1/2 in, Distance Between Shelves 22 1/2 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- GREENLEE Cable Pulling Grip Swivel (39109)
- ZORO SELECT Never Flat Wheel, 10-1/2 In, 350 lb (22NY39)
- ZORO SELECT Fire Extinguisher Wheeled Cart, 30 lb, Black (859)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- SAFTCART Medical Cart, (4) Casters, Lockable Top (MDE-24-T)
- Zoro Select Hand Trucks & Dollies