Shop All Cylinder Trucks
Zoro Select
Chemical Transfer Cart, 100 lb, 12 Bottle
Mfr # SCE-1001-12
Zoro # G8390593
product price: $2,047.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,047.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 29 in
- Overall Width 16 1/2 in
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCE-1001-12
- Zoro # G8390593
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 29 in |
Overall Width | 16 1/2 in |
Caster Dia. | 2" |
Handle Height | 36 in |
Caster Width | 1 1/4 in |
Compartment Length | 7 1/2 in |
Shelf Lip Height | 17 in |
Top Shelf Height | 30 3/4 in |
Overall LxWxH | 29 in x 16-1/2 in x 38 in |
Bottom Shelf Lip Height | 13 3/8 in |
Shelf Length | 23 in |
Caster Mounting Height | 5 1/2 in |
Caster Wheel Dia. | 4 in |
Lip Height | 5 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Width | 15 1/4 in |
Compartment Width | 7 1/2 in |
Top Shelf Lip Height | 37 3/4 in |
Compartment Height | 4 1/2 in |
Shelf LxW | 23 in x 15-1/4 in |
Description
Chemical-Resistant Utility Cart with Compartmented Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 150 lb, Shelf Length 23 in, Shelf Width 15 1/4 in, Top Shelf Height 30 3/4 in, Distance Between Shelves 23 5/8 in, Handle Type Flat, Handle Height 36 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Cleanroom Yes, Lip Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SNATCH BLK 18000 LB (93195)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 200 lb. Load (437V26)
- ZORO SELECT Chemical Transfer Cart, 100 lb, 24 Bottle (SCE-1001-24)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- Zoro Select Cylinder Trucks