Shop All Disposable Sleeves
Zoro Select
Chemical Resistant Sleeves, PP, PK100
Mfr # 15500
Zoro # G9663211
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Spunbond Polypropylene
- Overall Length 18 in
- Seam Style Serged
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15500
- Zoro # G9663211
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | White |
Material | Spunbond Polypropylene |
Seam Style | Serged |
Cuff Style | Elastic |
Sleeves Primary Material | Vinyl |
Latex-Free | Yes |
Description
Chemical Resistant Sleeves, Color White, Material Spunbond Polypropylene, Latex-Free Yes, Seam Style Serged, Sleeves Primary Material Vinyl, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BOUTON OPTICAL Safety Glasses, Green Scratch-Resistant (250-AN-10118)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Welding In Progress, Portrait (OS-DS-D-1218-V-1623)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- ZORO SELECT Disposable Sleeves, White, Microporous Fabric (AG-KG)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- Zoro Select Disposable Clothing