Shop All Disposable Sleeves
Zoro Select
Chemical Resistant Sleeves, Film, PK200
Mfr # C18500
Zoro # G9013873
product price: $73.35
/pk 200, $0.37/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film, Polypropylene
- Overall Length 18 in
- Seam Style Serged
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C18500
- Zoro # G9013873
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | White |
Material | Microporous Film, Polypropylene |
Seam Style | Serged |
Cuff Style | Elastic |
Sleeves Primary Material | Microporous Film Laminate |
Anti-Static | Yes |
Wrist Closure | Elastic |
Description
Chemical Resistant Sleeves, Color White, Material Microporous Film, Polypropylene, Overall Length 18 in, Seam Style Serged, Sleeves Primary Material Microporous Film Laminate, Wrist Closure Elastic, Anti-Static Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (132-BLA5)
- ACCUFORM Information Tag By The Roll, 6.25x3, PK250 (TAR726)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- ZORO SELECT Disposable Sleeves, White, Microporous Fabric (AG-KG)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- ZORO SELECT Chemical Resistant Sleeves, PP, PK100 (15500)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- SIGVARIS Sigvaris Advance Armsleeve 912AMLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Medium-Long (912AMLG77/S)
- Zoro Select Disposable Clothing