Shop All General Purpose Gloves
Zoro Select
Chemical Resistant Glove, 22 mil, Sz 8, PR
Mfr # 8A856
Zoro # G4645006
product price: $6.69
/pr
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 14 in
- Lining Unlined
- Resists Abrasion and Cut, Puncture, Snag
- Application Assembly, Inspection, Medium Duty Material Handling, Light Fabrication, Shipping, Receiving and Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A856
- Zoro # G4645006
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 14 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Lining | Unlined |
Resists | Abrasion and Cut, Puncture, Snag |
Application | Assembly, Inspection, Medium Duty Material Handling, Light Fabrication, Shipping, Receiving and Maintenance |
Chemical Resistant Glove Material | Nitrile |
Thickness | 22 mil |
Description
Chemical Resistant Gloves, Nitrile, 22 mil, 14 in, Lining Unlined, Glove Size 8, Color Green, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- PRO SHOE COVERS Large (BK300LG)
- ATLAS/BELLINGHAM GLOVE Bellingham Bamboo Gardener Nitrile Palm Gloves (C5371S)
- KINCO Women's Lined Premium Grain and Suede Pigskin Mitt with Omni-Cuff L (901TW-L)
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, XL, 12PK (12440RXL)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Small (172661)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves/Dozen, S, 12PK (34-500/S)
- Zoro Select General Purpose Gloves