Shop All General Purpose Gloves
Zoro Select
Chemical Resistant Glove, 15 mil, Sz 8, PR
Mfr # 8A969
Zoro # G3817536
product price: $1.99
/pr
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Green
- Length 13 in
- Lining Unlined
- Thickness 15 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A969
- Zoro # G3817536
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Lining | Unlined |
Thickness | 15 mil |
Description
Gloves, 15 mil, 13 in, Lining Unlined, Glove Size 8, Color Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- SAFETY WORKS Hearing Protector Am/Fm/Mp3 (10121816)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- MCR SAFETY Regular Weight Cotton Poly Black, S, PK12 (9500SB)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- SAFE HANDLER High Visibility Tech Gloves, Large/X-Large, PR (BLSH-MSRG-12-LXL)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- HESTRA Washable, flexible, synthetic suede K, PR (KIDS KOBOLT)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- Zoro Select General Purpose Gloves