Shop All Ball Valves
Zoro Select
Check Valve, 3.54 in Overall L
Mfr # 06H051N03010
Zoro # G605657408
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/4 in
- Connection Type FNPT x FNPT
- Standards AD2000-WO Certificate
- Width 1 13/16 in
- Length 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06H051N03010
- Zoro # G605657408
- UPC # 840280599067
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Hex Size | 1 1/4 in |
Width | 1 13/16 in |
Length | 3 35/64 in |
Overall Height | 3 35/64 in |
Pipe or Tube Size | 1 in |
Details
Connection Type | FNPT x FNPT |
Item | Check Valve |
Standards | AD2000-WO Certificate |
Seal Material | PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600 |
Body Material - Valves | 316 Stainless Steel |
Seat Material | PTFE |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Y Spring Piston |
Full Flow - Valves | No |
Spring Material | 316 Stainless Steel |
Max. Water Pressure - Valves | 800 psi |
Flow Design | Single |
Max. Steam Pressure - Valves | 130 psi WSP |
Mounting Orientation | Horizontal, Vertical |
Cracking Pressure | 0.435 psi |
Application - Valves | General Purpose |
Max. Temp. - Valves | 356 Degrees F |
Min. Temp. - Valves | -20 Degrees F |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring Piston, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.435 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 130 psi WSP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TEB6)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold (200250)
- MOEN Service Kit (177569)
- PARKER 90 Extruded Street Elbow, Brass, 1/8 in (2202PA-2-2)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVLM-25Y)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT 2" FNPT Brass Ball Valve 3-Way (1PZA6)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve (41405HV)
- Zoro Select Ball Valves