Shop All Ball Valves
Zoro Select
Check Valve, 3.54 in Overall L
Mfr # 06H041N01010
Zoro # G205657327
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Valves 316 Stainless Steel
- Connection Type FNPT x FNPT
- Seal Material PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600
- Seat Material PTFE
- Width 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06H041N01010
- Zoro # G205657327
- UPC # 840280599258
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Width | 2 9/32 in |
Hex Size | 1 5/8 in |
Length | 3 35/64 in |
Overall Height | 3 23/64 in |
Pipe or Tube Size | 1 in |
Details
Body Material - Valves | 316 Stainless Steel |
Connection Type | FNPT x FNPT |
Seal Material | PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600 |
Seat Material | PTFE |
Item | Check Valve |
Standards | AD2000-WO Certificate |
Mechanism and Body Design | Inline Disc |
Item - Check Valves | Check Valve |
Max. Water Pressure - Valves | 200 psi |
Cracking Pressure | 0.363 psi |
Full Flow - Valves | No |
Flow Design | Single |
Min. Temp. - Valves | -20 Degrees F |
Max. Steam Pressure - Valves | 130 psi WSP |
Application - Valves | General Purpose |
Mounting Orientation | Horizontal |
Max. Temp. - Valves | 356 Degrees F |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.363 psi, Mounting Orientation Horizontal, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 130 psi WSP, Seat Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- LEGEND VALVE 3/4" T-17 20 MESH SCREEN (105-564)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/4" Size (06S011N03034)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (XVP501P-8)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-ADV-100)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- Zoro Select Valves