Shop All Ball Valves
Zoro Select
Check Valve, 3.15 in Overall L
Mfr # 06H041N01034
Zoro # G205657358
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 5/32 in
- Standards AD2000-WO Certificate
- Overall Height 2 61/64 in
- Body Material - Valves 316 Stainless Steel
- Seal Material PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06H041N01034
- Zoro # G205657358
- UPC # 840280599241
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Length | 3 5/32 in |
Overall Height | 2 61/64 in |
Width | 2 1/8 in |
Hex Size | 1 1/4 in |
Pipe or Tube Size | 3/4 in |
Details
Standards | AD2000-WO Certificate |
Body Material - Valves | 316 Stainless Steel |
Seal Material | PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600 |
Seat Material | PTFE |
Item | Check Valve |
Connection Type | FNPT x FNPT |
Max. Water Pressure - Valves | 200 psi |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Inline Disc |
Application - Valves | General Purpose |
Cracking Pressure | 0.363 psi |
Max. Steam Pressure - Valves | 130 psi WSP |
Flow Design | Single |
Full Flow - Valves | No |
Min. Temp. - Valves | -20 Degrees F |
Mounting Orientation | Horizontal |
Max. Temp. - Valves | 356 Degrees F |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.363 psi, Mounting Orientation Horizontal, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 130 psi WSP, Seat Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- MOEN Handshower Bracket Oil Rubbed Bronze (155694ORB)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (6573490)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 3/4" MNPT PVC Ball Valve Inline (4251190)
- ZORO SELECT 1/8" FNPT x MNPT PVC Ball Valve Inline (6884090)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (PVC 638-4CJ4CJ-F)
- Zoro Select Ball Valves