Shop All Automotive Heating & Air Conditioning Hoses
Zoro Select
Charge Air Cooler Hose, ID 3 1/2 In, Red
Mfr # 7732-0001
Zoro # G2964245
original price:
$63.00
1% off
new price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 6 in
- Max. Working Pressure @ 70 F 55 psi
- Hose Color Red
- Temp. Range -65 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7732-0001
- Zoro # G2964245
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 6 in |
Length | 6" |
Outside Dia. (In.) | 3.73 |
Inside Dia. (In.) | 3-1/2 |
Hose Outside Dia. | 3 3/4 in |
Description
Charge Air Cooler Hose, Hose Inside Dia. 3 1/2 in, Hose Outside Dia. 3 3/4 in, Hose Length 6 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Red, Max. Working Pressure @ 70 F 55 psi, Temp. Range -65 Degrees to 500 Degrees F, Standards SAE J1231, Hose Configuration Bulk Hose, Air Cooler Side Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- A & I PRODUCTS Seat 25" x11.5" x19" (A-M805158)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH101)
- MSD IGNITION COIL, MSD 6-EFI IGNITION (86415)
- ZORO SELECT Charge Air Cooler Hose, ID 4 In, Red (7715-0002)
- ZORO SELECT Charge Air Cooler Hose, ID 3 In, Red (7731-0001)
- ZORO SELECT Silicone Heater Hose, ID 3/4 In (5526-075x25)
- ZORO SELECT Silicone Heater Hose, ID 1 In (5526-100x25)
- ZORO SELECT Charge Air Cooler Hose, ID 3 In, Blue (7758-0001)
- ZORO SELECT Silicone Heater Hose, ID 1/2 In (5526-050x25)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- Zoro Select Automotive Heating & Air Conditioning Hoses