Shop All Traffic Barricades
Zoro Select
Channelizer Cone with Collar, 42in H, Lime
Mfr # 03-770-42L64
Zoro # G9068972
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 42"
- Weight 3 lb
- Includes Reflective Collar
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-770-42L64
- Zoro # G9068972
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 42" |
Outside Diameter | 8 in |
Height of Tape Stripe | (1) 4 in, (1) 6 in |
Delineator Height | 42 in |
Delineator Dia. | 8 in |
Overall Height | 42 in |
Height of Reflective Stripe | (1) 4 in, (1) 6 in |
Conical Height | 42 in |
Description
Channelizer Cone, Product Type Channelizer, Overall Height 42 in, Reflective Stripe Color White, Top Style Grabber, Body Material HDPE, Body Color Lime, Conical Height 42 in, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 8 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe (1) 4 in, (1) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- ZORO SELECT Channelizer Cone with Collar, 42inH, Ornge (03-770-42-64OW)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- ZORO SELECT Delineator Post, Height 36 In, White (04-736W)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- Zoro Select Traffic Barricades