Shop All Traffic Barricades
Zoro Select
Channelizer Cone with Collar, 36inH, Ornge
Mfr # 03-770-36-64OW
Zoro # G9068963
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 36"
- Weight 3 lb
- Includes (2) Reflective Tape Collar
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-770-36-64OW
- Zoro # G9068963
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36" |
Outside Diameter | 8 in |
Delineator Height | 36 in |
Delineator Dia. | 8 in |
Height of Tape Stripe | (1) 4 in, (1) 6 in |
Overall Height | 36 in |
Conical Height | 36 in |
Height of Reflective Stripe | 4 in |
Description
Channelizer Cone, Product Type Channelizer, Overall Height 36 in, Reflective Stripe Color White, Top Style Grabber, Body Material HDPE, Body Color Orange, Conical Height 36 in, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 8 in, Weight 3 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe 4 in, Meets MUTCD Requirements Yes, Number of Reflective Stripes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- STEINER INDUSTRIES WORK GLOVES IRON FLEX (SB0944X)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- ZORO SELECT Traffic Cone, 18In, Orange, Weight: 2.3 lb (6FGZ7)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ZORO SELECT Delineator Post, Height 36 In, White (04-736W)
- STREAMLIGHT TRAFFIC WAND - RED SL20X (SR22511)
- Zoro Select Traffic Safety