Shop All Traffic Barricades
Zoro Select
Channelizer Cone, 36 in. H, Orange, HDPE
Mfr # 03-770-36-P
Zoro # G9069006
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 36"
- Weight 3 lb
- Includes Base
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-770-36-P
- Zoro # G9069006
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36" |
Outside Diameter | 8 in |
Height of Tape Stripe | No Tape |
Delineator Height | 36 in |
Delineator Dia. | 8 in |
Overall Height | 36 in |
Height of Reflective Stripe | No Tape |
Conical Height | 36 in |
Description
Channelizer Cone, Product Type Channelizer, Overall Height 36 in, Reflective Stripe Color None, Top Style Grabber, Body Material HDPE, Body Color Orange, Conical Height 36 in, Includes Base, Legend Blank, Includes Reflective Striping No, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 8 in, Reflective Grade Non-Reflective, Weight 3 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe No Tape, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 5 Ft L, 1 In (620S0035BL)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- ZORO SELECT Barricade Leg, Polymer, 40 1/2 in H, 29 in L, 2 in W, White (80BARELG14)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- Zoro Select Traffic Barricades