Shop All Strut Channel Accessories
Zoro Select
Channel Z Shape Fitting, Gold
Mfr # V300ZY
Zoro # G1936374
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V300ZY
- Zoro # G1936374
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 2 1/8 in |
Width | 1 5/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Metallic Conduit Outlet Body, Z-Shape Connector |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 3 Holes |
For Use With | 1 5/8 in Strut Channels |
Thickness | 1/4 in |
Fitting Type | Z Shape Fitting |
Description
Channel Z Shape Fitting, For Use with A Series Channel, Width 1 5/8 In, Depth 2 1/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-7/8 x 2 (FS-5103 E/G)
- Zoro Select Strut Channel Accessories