Shop All Strut Channel Accessories
Zoro Select
Channel Wing Fitting, Gold
Mfr # V982Y
Zoro # G2461575
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V982Y
- Zoro # G2461575
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 7/8 in |
Width | 5 7/8 in |
Overall Width | 5 7/8 in |
Overall Depth | 3 7/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Wing Connector, Tree-Way |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | Z Shape Fitting |
Description
Channel Wing Fitting, 3 Tab Tee, Width 5 7/8 In, Depth 3 7/8 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- RACO Electrical Box Cover, 2 Gang, Square, 817C, Receptacle (817C)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Gold (V623 3/8Y)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- FLEX-STRUT Channel Nut, Short Spring, 3/8" (FS-3/8SS E/G)
- Zoro Select Strut Channel Accessories