Shop All Strut Channel Accessories
Zoro Select
Channel Wing Fitting, Gold
Mfr # V971RY
Zoro # G1829274
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V971RY
- Zoro # G1829274
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1 3/4 in |
Width | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Wing Connector, One-Way |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | Z Shape Fitting |
Description
Channel Wing Fitting, Tab Right, Width 1 7/8 In, Depth 1 3/4 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- Zoro Select Strut Channel Accessories