Shop All Strut Channel Accessories
Zoro Select
Channel Wing Fitting, Gold
Mfr # V971LY
Zoro # G1226985
original price:
$11.22
32% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V971LY
- Zoro # G1226985
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1 3/4 in |
Width | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Wing Connector, One-Way |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Fitting Type | Z Shape Fitting |
Resistance Properties | Corrosion Resistant |
Description
Channel Wing Fitting, Tab Left, Width 1 7/8 In, Depth 1 3/4 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- NVENT CADDY Strut Nut, 550 To 1250 lb Max Load (SLICK500)
- Zoro Select Strut Channel Accessories