Shop All Strut Channel Accessories
Zoro Select
Channel Washer, 3/8 In, Gold, PK100
Mfr # V510 3/8Y
Zoro # G2593656
product price: $30.19
/pk 100, $0.30/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Gold
- Finish Galvanized
- Conduit Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V510 3/8Y
- Zoro # G2593656
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Depth | 1/2 in |
Width | 1 in |
Hole Diameter | 3/8 in |
Bolt Size | 3/8 in |
Width (In.) | 1.00 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Flat Washer |
Color | Gold |
Finish | Galvanized |
Material | Steel |
Thickness | 1/4 in |
For Use With | Channels and Channel Fittings |
Type | Round |
Description
Flat Washer, Steel, Width 1 in, Depth 1/2 in, Thickness 1/4 in, Finish Galvanized, Gold, Bolt Size 3/8 in, Conduit Size 3/8 in, For Use With Channels and Channel Fittings, Hole Diameter 3/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- Zoro Select Strut Channel Accessories