Shop All Strut Channel Accessories
Zoro Select
Channel Washer, 1/4 In, Silver, PK25
Mfr # V500 1/4SS
Zoro # G1553185
product price: $79.29
/pk 25, $3.17/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Polished
- Conduit Size 1/4 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V500 1/4SS
- Zoro # G1553185
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/4 in |
Depth | 1/4 in |
Width | 1 5/8 in |
Length | 1 5/8 ft |
Length (Straight Wireway) | 1 5/8 ft |
Hole Diameter | 1/4 in |
Bolt Size | 1/4 in |
Width (In.) | 1-5/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Washer |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
Thickness | 1/4 in |
Includes | 1/4 in Bolt |
For Use With | 1 1/2 in Strut Channels, 1 5/8 in Strut Channels |
Conduit Type | Strut Channel |
Type | Square |
Description
Washer, 304 Stainless Steel, Length 1 5/8 ft, Width 1 5/8 in, Depth 1/4 in, Thickness 1/4 in, Finish Polished, Silver, Bolt Size 1/4 in, Conduit Type Strut Channel, Conduit Size 1/4 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 1/4 in, Includes 1/4 in Bolt, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- Zoro Select Strut Channel Accessories