Shop All Strut Channel Accessories
Zoro Select
Channel Washer, 1/2 In, Gold, PK25
Mfr # V500 1/2Y
Zoro # G1640651
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Gold
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V500 1/2Y
- Zoro # G1640651
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Depth | 1 5/8 in |
Width | 1 5/8 in |
Bolt Size | 1/2 in |
Hole Diameter | 1/2 in |
Width (In.) | 1-5/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Washer |
Color | Gold |
Finish | Galvanized |
Material | Steel |
Thickness | 1/4 in |
For Use With | 1 1/2 in Strut Channels, 1 5/8 in Strut Channels |
Includes | 1/2 in Bolt |
Conduit Type | Strut Channel |
Number of Pieces | 25 |
Type | Square |
Description
Washer, Steel, Width 1 5/8 in, Depth 1 5/8 in, Thickness 1/4 in, Finish Galvanized, Gold, Bolt Size 1/2 in, Conduit Type Strut Channel, Conduit Size 1/2 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 1/2 in, Includes 1/2 in Bolt, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Gold (V623 3/8Y)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- Zoro Select Strut Channel Accessories