Zoro Select

Channel U Fitting, Silver


product price: $8.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sub-Category Fittings and Brackets
  • Color Silver
  • Finish Electroplated
  • Material Steel
  • Depth 1 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 1 5/8 in
Width 5 3/8 in
Overall Width 5 3/8 in
Overall Depth 1 5/8 in
Hole Diameter 9/16 in

Details

Sub-Category Fittings and Brackets
Item Connector, U-Shape
Color Silver
Finish Electroplated
Material Steel
Thickness 1/4 in
Includes 3 Holes
Features 9/16 in Hole dia
Fitting Type U Shape Fitting
Resistance Properties Corrosion Resistant

Description

Connector, U-Shape,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.