Shop All Strut Channel Accessories
Zoro Select
Channel U Fitting, Gold
Mfr # V310UY
Zoro # G0852135
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V310UY
- Zoro # G0852135
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3/16 in |
Width | 5 3/8 in |
Overall Depth | 3/16 in |
Overall Width | 5 3/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Connector, U-Shape |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 3 Holes |
For Use With | 1 5/8 in Strut Channels |
Thickness | 1/4 in |
Fitting Type | U Shape Fitting |
Description
Channel U Shape Fitting, For Use with B Series Channel, Width 13/16 In, Depth 5 3/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold (V120NEO 1/2Y)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- Zoro Select Strut Channel Accessories