Shop All Strut Channel Accessories
Zoro Select
Channel U Fitting, Gold
Mfr # V300UY
Zoro # G2962775
original price:
$7.44
9% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V300UY
- Zoro # G2962775
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 1 5/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Connector, U-Shape |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
For Use With | 1 5/8 in Strut Channels |
Includes | 5 Holes |
Fitting Type | U Shape Fitting |
Description
Channel U Shape Fitting, For Use with A Series Channel, Width 1 5/8 In, Depth 5 3/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- FLEX-STRUT Channel Bracket, Flat Top, 10-1/2" (FS-5639-10.5 E/G)
- Zoro Select Strut Channel Accessories