Shop All Strut Channel Accessories
Zoro Select
Channel Springless Nut, 5/16 In, PK25
Mfr # V220 5/16
Zoro # G3048963
original price:
$27.15
5% off
new price: $25.79
/pk 25, $1.03/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Electroplated
- Conduit Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V220 5/16
- Zoro # G3048963
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/16 in |
Thread Size | 5/16"-18 |
Depth | 53/64 in |
Width | 1 3/8 in |
Bolt Size | 5/16 in |
Width (In.) | 1-3/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Standard Nut |
Color | Silver |
Finish | Electroplated |
Material | Steel |
For Use With | 1 5/8 in Strut Channels |
Thickness | 3/8 in |
Conduit Type | Strut Channel |
Number of Pieces | 25 |
Description
Standard Nut, Steel, Width 1 3/8 in, Depth 53/64 in, Thickness 3/8 in, Finish Electroplated, Thread Size 5/16 In.-18, Silver, Bolt Size 5/16 in, Conduit Type Strut Channel, Conduit Size 5/16 in, For Use With 1 5/8 in Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- Zoro Select Strut Channel Accessories