Shop All Strut Channel Accessories
Zoro Select
Channel Springless Nut, 1/4In, Silver, PK25
Mfr # V220 1/4
Zoro # G2308494
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V220 1/4
- Zoro # G2308494
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/4 in |
Thread Size | 1/4"-20 |
Depth | 53/64 in |
Width | 1 3/8 in |
Bolt Size | 1/4 in |
Width (In.) | 1-3/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Standard Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
For Use With | 1 5/8 in Strut Channels |
Thickness | 3/8 in |
Conduit Type | Strut Channel |
Number of Pieces | 25 |
Description
Standard Nut, Steel, Width 1 3/8 in, Depth 53/64 in, Thickness 3/8 in, Finish Galvanized, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Conduit Type Strut Channel, Conduit Size 1/4 in, For Use With 1 5/8 in Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- Zoro Select Strut Channel Accessories