Shop All Strut Channel Accessories
Zoro Select
Channel Spring Nut, 5/8 In, Silver, PK25
Mfr # V200 5/8
Zoro # G1323147
original price:
$41.89
5% off
new price: $39.79
/pk 25, $1.59/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Electroplated
- Conduit Size 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V200 5/8
- Zoro # G1323147
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/8 in |
Thread Size | 5/8"-11 |
Depth | 1 5/32 in |
Width | 1 3/8 in |
Bolt Size | 5/8 in |
Width (In.) | 1-3/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 13/32 in |
Description
Spring Nut, Steel, Width 1 3/8 in, Depth 1 5/32 in, Thickness 13/32 in, Finish Electroplated, Thread Size 5/8 In.-11, Silver, Bolt Size 5/8 in, Conduit Size 5/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- Zoro Select Strut Channel Accessories