Shop All Strut Channel Accessories
Zoro Select
Channel Spring Nut, 5/16 In, Silver, PK25
Mfr # V200 5/16
Zoro # G3342927
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V200 5/16
- Zoro # G3342927
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/16 in |
Thread Size | 5/16" |
Depth | 3/4 in |
Width | 1 3/8 in |
Bolt Size | 5/16 in |
Width (In.) | 1-3/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 5/16 in |
Description
Spring Nut, Steel, Width 1 3/8 in, Depth 3/4 in, Thickness 5/16 in, Finish Galvanized, Thread Size 5/16 In., Silver, Bolt Size 5/16 in, Conduit Size 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- ZORO SELECT Channel Rigid Pipe Clamp, 4 In, Gold, PK10 (V110 4Y)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- FLEX-STRUT Stud Nut, 1/2" x 1-1/8" (FS-1/2-2SN E/G)
- Zoro Select Strut Channel Accessories