Shop All Strut Channel Accessories
Zoro Select
Channel Spring Nut, 1/4 In, Silver, PK25
Mfr # V200 1/4S2
Zoro # G2261777
product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Polished
- Conduit Size 1/4 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V200 1/4S2
- Zoro # G2261777
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/4 in |
Thread Size | 1/4"-20 |
Depth | 1 5/8 in |
Length | 1 3/8 ft |
Width | 3/4 in |
Length (Straight Wireway) | 1 3/8 ft |
Bolt Size | 1/4 in |
Width (In.) | 3/4 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
For Use With | 1 5/8 in Strut Channels |
Thickness | 1/4 in |
Conduit Type | Strut Channel |
Type | For Use with A and C Series Channel and Inserts |
Description
Spring Nut, 304 Stainless Steel, Length 1 3/8 ft, Width 3/4 in, Depth 1 5/8 in, Thickness 1/4 in, Finish Polished, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Conduit Type Strut Channel, Conduit Size 1/4 in, For Use With 1 5/8 in Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- Zoro Select Strut Channel Accessories