Shop All Strut Channel Accessories
Zoro Select
Channel Short Spring Nut, 1/4 In, PK25
Mfr # V210 1/4
Zoro # G2418717
product price: $25.49
/pk 25, $1.02/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V210 1/4
- Zoro # G2418717
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/4 in |
Thread Size | 1/4"-20 |
Depth | 3/4 in |
Width | 1 1/4 in |
Bolt Size | 1/4 in |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 14 ga |
Conduit Type | Strut Channel |
Gauge | 14 ga |
Description
Spring Nut, Steel, Width 1 1/4 in, Depth 3/4 in, Thickness 14 ga, Finish Galvanized, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Conduit Type Strut Channel, Conduit Size 1/4 in, Gauge 14 ga, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ZORO SELECT Channel Spring Nut, 5/16 In, Silver, PK25 (V200 5/16)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- Zoro Select Strut Channel Accessories