Shop All Strut Channel Accessories
Zoro Select
Channel Riser Clamp, 3 In, Black
Mfr # V610 3B
Zoro # G0652854
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Hot Dipped Galvanized
- Conduit Size 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V610 3B
- Zoro # G0652854
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3 in |
Depth | 3 1/2 in |
Width | 1 in |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Strut Trade Size | 3 in |
Overall Width | 1 in |
Overall Depth | 3 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Riser Clamp |
Color | Black |
Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 1/4 in |
Conduit Type | EMT |
For Use With | Vertically Mounted Pipe/Conduit |
Includes | 3/8 in x 1 1/2 in Bolt |
Description
Channel Riser Clamp, For Use With Vertically Mounted Pipe/Conduit, Overall Depth 3 1/2 in, Overall Width 1 in, Thickness 1/4 in, Steel, Finish Hot Dipped Galvanized, Color Black, Strut Trade Size 3 in, Includes 3/8 in x 1 1/2 in Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32BH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- Zoro Select Strut Channel Accessories