Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 3/4 In, PK10
Mfr # V110 3/4SS
Zoro # G1990913
original price:
$57.31
9% off
new price: $51.59
/pk 10, $5.16/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 3/4 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 3/4SS
- Zoro # G1990913
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/4 in |
Strut Trade Size | 3/4 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
Conduit Type | Pipe |
Thickness | 14 ga |
Cable Range | 0.750 in |
For Use With | Pipe |
Gauge | 14 ga |
Description
Conduit Strap Clamp, For Use With Pipe, Overall Depth 1 1/4 in, Thickness 14 ga, 304 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 3/4 in, Cable Range 0.750 in, Gauge 14 ga, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- Zoro Select Strut Channel Accessories