Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 3-1/2 In, PK10
Mfr # V110 3-1/2EG
Zoro # G2460762
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 3 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V110 3-1/2EG
- Zoro # G2460762
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3 1/2 in |
Depth | 1 1/4 in |
Length | 9 ft |
Width | 4 1/2 in |
Length (Straight Wireway) | 9 ft |
Strut Trade Size | 3 1/2 in |
Overall Width | 4 1/2 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 12 ga |
Cable Range | 3.500 in |
For Use With | RMC |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With RMC, Overall Depth 1 1/4 in, Overall Width 4 1/2 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 3 1/2 in, Cable Range 3.500 in, Gauge 12 ga, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- Zoro Select Strut Channel Accessories