Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 2In, Silver, PK10
Mfr # V110 2SS
Zoro # G1557473
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 2 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 2SS
- Zoro # G1557473
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 in |
Length | 7 3/4 in |
Width | 4 3/4 in |
Length (Straight Wireway) | 7 3/4 in |
Overall Width | 4 3/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
Thickness | 12 ga |
Conduit Type | Pipe |
For Use With | Pipe |
Cable Range | 2.000 in |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With Pipe, Overall Depth 1 1/4 in, Overall Width 4 3/4 in, Thickness 12 ga, 304 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 2 in, Cable Range 2.000 in, Gauge 12 ga, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Joint Cover (FWT31R3-002WH)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- Zoro Select Strut Channel Accessories